Zoro Homepage

ER 22C 1816 412 SKT PLUG

  • Mfr # CA3106E2811SXF42

  • Zoro # G507504091


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Contact Size
18#16, 4#12
Amperage Rating
13A & 23A
Termination Method
Solder
Insert Arrangement
28-11
No. of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2811SXF42
Zoro #
G507504091
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Amperage Rating
13A & 23A
Termination Method
Solder
Insert Arrangement
28-11
No. of Contacts
22
Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.