Zoro Homepage

ER 22C 1816 412 SKT RECP BOX

  • Mfr # CA3102E2811SF80

  • Zoro # G107498790


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Connector Style
Receptacle
Insert Arrangement
28-11
No. of Contacts
22
Contact Size
18#16, 4#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2811SF80
Zoro #
G107498790
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Termination Method
Crimp
Connector Style
Receptacle
Insert Arrangement
28-11
No. of Contacts
22
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Connector Type
Connector Circular
Amperage Rating
13A & 23A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.