Zoro Homepage

ER 22C 1816 412 SKT RECP BOX

  • Mfr # CT22811SC

  • Zoro # G307498798


product price: $107.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
22
Contact Style
Pin
Insert Material
Neoprene
Termination Method
Crimp
Insert Arrangement
28-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22811SC
Zoro #
G307498798
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

No. of Contacts
22
Contact Style
Pin
Insert Material
Neoprene
Termination Method
Crimp
Insert Arrangement
28-11
Operating Voltage DC
700
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.