
ER 22C 1816 412 SKT RECP
Mfr # CT02811SC
Zoro # G807498557
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Aluminum Alloy
Insert Arrangement
28-11
Amperage Rating
13A & 23A
Contact Plating
Silver
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT02811SC
Zoro #
G807498557
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#16, 4#12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.