
ER 24C 2416 PIN PLUG
Mfr # CA3106E2428P06
Zoro # G707556128
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
200
No. of Contacts
24
Contact Style
Pin
Contact Size
24#16
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2428P06
Zoro #
G707556128
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
24#16
Details
Operating Voltage AC V RMS Max
200
No. of Contacts
24
Contact Style
Pin
Termination Method
Solder
Operating Voltage DC
250
Mounting Type
Cable
Amperage Rating
13A
Connector Style
Plug
Insert Material
Neoprene
Insert Arrangement
24-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.