Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # CA3106F2428PWF80

  • Zoro # G407555919


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
200
Amperage Rating
13A
Contact Style
Pin
Mounting Type
Cable
Insert Arrangement
24-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F2428PWF80
Zoro #
G407555919
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage AC V RMS Max
200
Amperage Rating
13A
Contact Style
Pin
Mounting Type
Cable
Insert Arrangement
24-28
Operating Voltage DC
250
Connector Style
Plug
Insert Material
Neoprene
No. of Contacts
24
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.