Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # CA3106R2428PF80F0F16

  • Zoro # G307555811


product price: $69.29
/ea

Key Features

Operating Voltage AC V RMS Max
200
No. of Contacts
24
Operating Voltage DC
250
Contact Style
Pin
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R2428PF80F0F16
Zoro #
G307555811
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage AC V RMS Max
200
No. of Contacts
24
Operating Voltage DC
250
Contact Style
Pin
Amperage Rating
13A
Insert Material
Neoprene
Insert Arrangement
24-28
Connector Style
Plug
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.