Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # CT62428PC

  • Zoro # G507556151


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Silicone
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62428PC
Zoro #
G507556151
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Grommet & Seals Material
Silicone
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Connector Style
Plug
Operating Voltage AC V RMS Max
200
No. of Contacts
24
Sealing
No
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Material
Neoprene
Contact Plating
Silver
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Voltage DC
250
Insert Arrangement
24-28
Service Rating
I
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Connector Type
Circular
Termination Method
Crimp
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.