Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # CT6E2428PSF97

  • Zoro # G607555948


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Insert Arrangement
24-28
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E2428PSF97
Zoro #
G607555948
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Insert Arrangement
24-28
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Mounting Type
Cable
Connector Type
Circular
Contacts Supplied
Yes
No. of Contacts
24
Contact Plating
Silver
Connector Style
Plug
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Service Rating
I
Grommet & Seals Material
Silicone
Sealing
No
Contact Material
Copper Alloy
Amperage Rating
13A
Insert Material
Neoprene
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.