Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # CT6F2428PS

  • Zoro # G207556079


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contact Style
Pin
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F2428PS
Zoro #
G207556079
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Connector Style
Plug
Contact Style
Pin
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Termination Method
Solder
Contact Material
Copper Alloy
Mounting Type
Cable
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
200
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Grommet & Seals Material
Silicone
Sealing
No
No. of Contacts
24
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage DC
250
Amperage Rating
13A
Insert Arrangement
24-28
Contact Mating Life
2000
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.