Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # CT6F2428PZS

  • Zoro # G507556076


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Z
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F2428PZS
Zoro #
G507556076
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Insert Rotation/Keying
Z
Operating Voltage DC
250
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Shielding
Yes
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
No. of Contacts
24
Insert Arrangement
24-28
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200
Contact Plating
Silver
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Service Rating
I
Sealing
No
Insert Material
Neoprene
Mounting Type
Cable
Contact Material
Copper Alloy
Shell Color
Olive Drab
Connector Style
Plug
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Amperage Rating
13A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.