Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # CT6M2428PS

  • Zoro # G407555889


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Connector Style
Plug
Grommet & Seals Material
Silicone
Amperage Rating
13A
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6M2428PS
Zoro #
G407555889
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Mounting Type
Cable
Connector Style
Plug
Grommet & Seals Material
Silicone
Amperage Rating
13A
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contact Mating Life
2000
Connector Type
Circular
Termination Method
Solder
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
250
Contacts Supplied
Yes
No. of Contacts
24
Insert Arrangement
24-28
Contact Style
Pin
Service Rating
I
Sealing
No
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.