Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # CT6MSB62428PC

  • Zoro # G107555868


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Operating Voltage DC
250
Shielding
Yes
Insert Arrangement
24-28
No. of Contacts
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6MSB62428PC
Zoro #
G107555868
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Shell Color
Olive Drab
Operating Voltage DC
250
Shielding
Yes
Insert Arrangement
24-28
No. of Contacts
24
Contact Material
Copper Alloy
Sealing
No
Termination Method
Crimp
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Style
Pin
Contacts Supplied
Yes
Contact Plating
Silver
Connector Style
Plug
Grommet & Seals Material
Silicone
Service Rating
I
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Mounting Type
Cable
Insert Material
Neoprene
Contact Mating Life
2000
Operating Voltage AC V RMS Max
200
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.