Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # MS3106E2428PY

  • Zoro # G507550036


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp
Specification
MIL-DTL-5015
Connector Type
Circular
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3106E2428PY
Zoro #
G507550036
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Endbell Type
Cable Clamp
Specification
MIL-DTL-5015
Connector Type
Circular
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Arrangement
24-28
No. of Contacts
24
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Amperage Rating
13A
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contact Mating Life
100
Service Rating
I
Sealing
IP67
Rotation Angle
250
Contact Style
Pin
Mounting Type
Cable
Insert Rotation/Keying
Y
Orientation
Straight
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.