Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # MS3106R2428PX

  • Zoro # G407550051


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
250
Specification
MIL-DTL-5015
Contact Mating Life
500
Insert Rotation/Keying
X
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106R2428PX
Zoro #
G407550051
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage DC
250
Specification
MIL-DTL-5015
Contact Mating Life
500
Insert Rotation/Keying
X
Amperage Rating
13A
Contact Plating
Silver
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Type
Circular
Contact Style
Pin
Sealing
IP67
Shell Color
Olive Drab
Insert Material
Neoprene
Orientation
Straight
Contacts Supplied
Yes
Service Rating
I
No. of Contacts
24
Rotation Angle
110
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contact Material
Copper Alloy
Insert Arrangement
24-28
Shell Material
Aluminum Alloy
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.