
ER 24C 2416 SKT PLUG
Mfr # CA3106E2428S15
Zoro # G807502995
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Contact Size
24#16
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2428S15
Zoro #
G807502995
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
24#16
Details
Connector Style
Plug
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Contact Style
Pin
Mounting Type
Cable
Insert Arrangement
24-28
Insert Material
Neoprene
Amperage Rating
13A
No. of Contacts
24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.