Zoro Homepage

ER 24C 2416 SKT PLUG

  • Mfr # CT6F2428SCAU

  • Zoro # G407503163


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Arrangement
24-28
Service Rating
I
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F2428SCAU
Zoro #
G407503163
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.