Zoro Homepage

ER 26C 2616 PIN RECP BOX

  • Mfr # CA3102E2812P

  • Zoro # G307558348


product price: $58.19
/ea

Key Features

Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
No. of Contacts
26
Insert Arrangement
28-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2812P
Zoro #
G307558348
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
No. of Contacts
26
Insert Arrangement
28-12
Termination Method
Solder
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Operating Voltage DC
700
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.