Zoro Homepage

ER 26C 2616 PIN RECP BOX

  • Mfr # CA3102R2812PW

  • Zoro # G507558308


product price: $59.79
/ea

Key Features

Amperage Rating
13A
Contact Size
26#16
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R2812PW
Zoro #
G507558308
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
26
Mounting Type
Box Mount
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
28-12
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.