Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 26C 2616 PIN RECP BOX

  • Mfr # MS3102R2812PF16

  • Zoro # G507558650


product price: $59.79
/ea

Key Features

Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102R2812PF16
Zoro #
G507558650
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Contacts Supplied
Yes
No. of Contacts
26
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Shielding
Yes
Specification
MIL-DTL-5015
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Insert Arrangement
28-12
Contact Style
Pin
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Operating Voltage DC
700
Termination Method
Solder
Insert Rotation/Keying
Normal
Contact Mating Life
100
Connector Type
Circular
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.