
ER 26C 2616 PIN RECP
Mfr # CA3102A2812PRESA206
Zoro # G807558633
product price: $59.79
/eaKey Features
Operating Voltage DC
700
Contact Size
26#16
Termination Method
Solder
Contact Style
Pin
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102A2812PRESA206
Zoro #
G807558633
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#16
Details
Operating Voltage DC
700
Termination Method
Solder
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Insert Arrangement
28-12
No. of Contacts
26
Amperage Rating
13A
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.