
ER 26C 2616 PIN RECP
Mfr # CA3102E2812PYF80
Zoro # G007558716
product price: $74.99
/eaKey Features
No. of Contacts
26
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2812PYF80
Zoro #
G007558716
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#16
Details
No. of Contacts
26
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Termination Method
Crimp
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
28-12
Insert Material
Neoprene
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.