Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 26C 2616 PIN RECP

  • Mfr # CT22812PC

  • Zoro # G907558717


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Connector Style
Receptacle
Contacts Supplied
Yes
Connector Type
Circular
No. of Contacts
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22812PC
Zoro #
G907558717
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Operating Voltage DC
700
Connector Style
Receptacle
Contacts Supplied
Yes
Connector Type
Circular
No. of Contacts
26
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Amperage Rating
13A
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Shielding
Yes
Mounting Type
Box Mount
Service Rating
A
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Insert Arrangement
28-12
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.