Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 26C 2616 PIN RECP

  • Mfr # CT22812PS

  • Zoro # G007558662


product price: $58.19
/ea

Key Features

Shell Color
Olive Drab
Sealing
No
Insert Arrangement
28-12
Grommet & Seals Material
Silicone
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22812PS
Zoro #
G007558662
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Shell Color
Olive Drab
Sealing
No
Insert Arrangement
28-12
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Contact Style
Pin
Contact Mating Life
2000
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Service Rating
A
Connector Style
Receptacle
Operating Voltage DC
700
Connector Type
Circular
Shielding
Yes
No. of Contacts
26
Termination Method
Solder
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Material
Copper Alloy
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Material
Aluminum Alloy
Mounting Type
Box Mount
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.