
ER 26C 2616 SKT PLUG
Mfr # CA3106E2812SF80F42F26F0
Zoro # G407501213
product price: $31.99
/eaKey Features
Connector Style
Plug
Amperage Rating
13A
Mounting Type
Cable
Operating Voltage DC
700
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2812SF80F42F26F0
Zoro #
G407501213
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#16
Details
Connector Style
Plug
Amperage Rating
13A
Mounting Type
Cable
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
26
Insert Arrangement
28-12
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.