
ER 26C 2616 SKT RECP BOX
Mfr # CA3102R2812SF80A176
Zoro # G307496541
product price: $66.95
/eaKey Features
Termination Method
Crimp
Contact Size
26#16
Contact Style
Pin
Operating Voltage DC
700
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R2812SF80A176
Zoro #
G307496541
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#16
Details
Termination Method
Crimp
Contact Style
Pin
Operating Voltage DC
700
Connector Style
Receptacle
Amperage Rating
13A
Insert Arrangement
28-12
Mounting Type
Box Mount
Insert Material
Neoprene
No. of Contacts
26
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.