
ER 26C 2616 SKT RECP
Mfr # CA3102E2812SXF80
Zoro # G707496394
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Receptacle
Insert Material
Neoprene
Mounting Type
Box Mount
Insert Arrangement
28-12
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E2812SXF80
Zoro #
G707496394
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#16
Details
Connector Style
Receptacle
Insert Material
Neoprene
Mounting Type
Box Mount
Insert Arrangement
28-12
Contact Style
Pin
No. of Contacts
26
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.