
ER 26C 2616 SKT RECP WALL
Mfr # CA3100E2812SF80F97
Zoro # G607496753
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Contact Size
26#16
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Receptacle
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E2812SF80F97
Zoro #
G607496753
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
26#16
Details
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Receptacle
Mounting Type
Wall Mount
Contact Style
Pin
Insert Arrangement
28-12
No. of Contacts
26
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.