Zoro Homepage

ER 28C 2816 PIN PLUG

  • Mfr # CA3106E24A28PF42

  • Zoro # G307553022


product price: $66.39
/ea

Key Features

Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Mounting Type
Cable
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E24A28PF42
Zoro #
G307553022
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Mounting Type
Cable
Termination Method
Solder
Connector Style
Plug
Operating Voltage DC
250
Amperage Rating
22A
Insert Arrangement
24A28
No. of Contacts
28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.