
ER 28C 2816 SKT RECP BOX
Mfr # CA3102R24A28SF80
Zoro # G207498461
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Box Mount
Insert Arrangement
24A28
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R24A28SF80
Zoro #
G207498461
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
28#15
Details
Mounting Type
Box Mount
Insert Arrangement
24A28
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
28
Contact Style
Pin
Amperage Rating
22A
Operating Voltage DC
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.