
ER 2C 212 PIN PLUG
Mfr # CA06R1611PF42F80
Zoro # G107554076
product price: $47.55
/eaKey Features
Insert Material
Neoprene
Insert Arrangement
16-11
Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA06R1611PF42F80
Zoro #
G107554076
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Insert Material
Neoprene
Insert Arrangement
16-11
Mounting Type
Cable
Contact Style
Pin
Connector Style
Plug
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.