
ER 2C 212 PIN PLUG
Mfr # CA06R1611PF80F42
Zoro # G107554090
product price: $47.55
/eaKey Features
Contact Size
2#12
No. of Contacts
2
Connector Style
Plug
Operating Voltage DC
700
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06R1611PF80F42
Zoro #
G107554090
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
No. of Contacts
2
Connector Style
Plug
Operating Voltage DC
700
Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-11
Amperage Rating
23A
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.