Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 PIN PLUG

  • Mfr # CT6E1611PXC

  • Zoro # G107555202


product price: $74.65
/ea

Key Features

Sealing
No
Contact Mating Life
2000
Insert Rotation/Keying
X
Insert Material
Neoprene
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E1611PXC
Zoro #
G107555202
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Sealing
No
Contact Mating Life
2000
Insert Rotation/Keying
X
Insert Material
Neoprene
Amperage Rating
23A
Shell Color
Olive Drab
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Shielding
Yes
Insert Arrangement
16-11
Connector Style
Plug
Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Service Rating
A
No. of Contacts
2
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.