Zoro Homepage

ER 2C 212 PIN RECP LINE

  • Mfr # MS3101E1611SF187

  • Zoro # G107558623


product price: $68.25
/ea

Key Features

Insert Arrangement
16-10
Operating Voltage DC
700
Amperage Rating
23A
Mounting Type
In-line Cable
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101E1611SF187
Zoro #
G107558623
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Arrangement
16-10
Operating Voltage DC
700
Amperage Rating
23A
Mounting Type
In-line Cable
Operating Voltage AC V RMS Max
500
No. of Contacts
2
Termination Method
Solder
Connector Style
Receptacle
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.