Zoro Homepage

ER 2C 212 PIN RECP WALL

  • Mfr # CA3100F1611PF80

  • Zoro # G207558394


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
2#12
Connector Style
Receptacle
Insert Arrangement
16-11
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F1611PF80
Zoro #
G207558394
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
16-11
Contact Style
Pin
Amperage Rating
23A
Insert Material
Neoprene
Mounting Type
Wall Mount
No. of Contacts
2
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.