Zoro Homepage

ER 2C 212 SKT PLUG

  • Mfr # CA3106E1611S

  • Zoro # G407501336


product price: $65.19
/ea

Key Features

Contact Style
Pin
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Connector Type
Connector Circular
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E1611S
Zoro #
G407501336
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Style
Pin
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Connector Type
Connector Circular
No. of Contacts
2
Insert Arrangement
16-10
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.