
ER 2C 212 SKT PLUG
Mfr # CA3106E228SF42
Zoro # G607501235
product price: $48.99
/eaKey Features
Operating Voltage DC
1750
Connector Style
Plug
Termination Method
Solder
Contact Size
2#12
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E228SF42
Zoro #
G607501235
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Operating Voltage DC
1750
Connector Style
Plug
Termination Method
Solder
Mounting Type
Cable
Insert Arrangement
22-8
Contact Style
Socket
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage AC V RMS Max
1250
No. of Contacts
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.