Zoro Homepage

ER 2C 212 SKT PLUG

  • Mfr # CA3106F1611SF80F187

  • Zoro # G607501921


product price: $72.75
/ea

Key Features

Contact Size
2#12
No. of Contacts
2
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F1611SF80F187
Zoro #
G607501921
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

No. of Contacts
2
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Connector Style
Plug
Mounting Type
Cable
Operating Voltage DC
700
Termination Method
Crimp
Insert Arrangement
16-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.