Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 SKT PLUG

  • Mfr # CT61611SC

  • Zoro # G907502406


product price: $43.35
/ea

Key Features

Amperage Rating
23A
No. of Contacts
2
Contact Size
2#12
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT61611SC
Zoro #
G907502406
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Amperage Rating
23A
No. of Contacts
2
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-10
Mounting Type
Cable
Connector Style
Plug
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.