Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 SKT PLUG

  • Mfr # MS3106E1611SF187

  • Zoro # G807502056


product price: $68.15
/ea

Key Features

Connector Style
Plug
Shell Color
Olive Drab
No. of Contacts
2
Contact Plating
Silver
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E1611SF187
Zoro #
G807502056
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Style
Plug
Shell Color
Olive Drab
No. of Contacts
2
Contact Plating
Silver
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contacts Supplied
Yes
Service Rating
A
Sealing
IP67
Operating Voltage DC
700
Contact Material
Copper Alloy
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
Contact Mating Life
100
Shielding
Yes
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Amperage Rating
23A
Contact Style
Pin
Insert Arrangement
16-10
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.