
ER 2C 212 SKT RECP LINE
Mfr # CA3101A1611SF80F42RES
Zoro # G007497299
product price: $42.59
/eaKey Features
Contact Style
Pin
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101A1611SF80F42RES
Zoro #
G007497299
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Contact Style
Pin
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
Mounting Type
In-line Cable
Connector Style
Receptacle
Amperage Rating
23A
Insert Arrangement
16-10
No. of Contacts
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.