Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 212 SKT RECP WALL

  • Mfr # CA3100E1611SXF80

  • Zoro # G907497696


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Contact Size
2#12
Amperage Rating
23A
Connector Style
Receptacle
No. of Contacts
2
Insert Arrangement
16-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E1611SXF80
Zoro #
G907497696
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Amperage Rating
23A
Connector Style
Receptacle
No. of Contacts
2
Insert Arrangement
16-10
Mounting Type
Wall Mount
Contact Style
Pin
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.