Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216 PIN RECP WALL

  • Mfr # CT116S4PS

  • Zoro # G907556362


product price: $41.25
/ea

Key Features

Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT116S4PS
Zoro #
G907556362
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Mounting Type
Cable
Service Rating
D
Insert Arrangement
16S-16
Shielding
Yes
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Sealing
No
Insert Material
Neoprene
Operating Voltage DC
1250
Termination Method
Solder
Connector Type
Circular
Contact Mating Life
2000
Contact Style
Pin
Amperage Rating
13A
No. of Contacts
2
Insert Rotation/Keying
Normal
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.