
ER 2C 216S PIN PLUG
Mfr # CA06R16S4PWF80
Zoro # G507553198
product price: $57.99
/eaKey Features
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Contact Size
2#16
Amperage Rating
13A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06R16S4PWF80
Zoro #
G507553198
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#16
Details
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
1250
No. of Contacts
2
Insert Arrangement
16S-16
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.