Zoro Homepage

ER 2C 216S PIN PLUG

  • Mfr # CA3106E10SL4PF26F42

  • Zoro # G407553229


product price: $24.99
/ea

Key Features

Mounting Type
Cable
No. of Contacts
2
Operating Voltage DC
700
Contact Size
2#15S
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E10SL4PF26F42
Zoro #
G407553229
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Mounting Type
Cable
No. of Contacts
2
Operating Voltage DC
700
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Pin
Connector Style
Plug
Insert Material
Neoprene
Insert Arrangement
10SL-4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.