Zoro Homepage

ER 2C 216S PIN PLUG

  • Mfr # CA3106E12S3PF26F42

  • Zoro # G907553088


product price: $25.89
/ea

Key Features

Termination Method
Solder
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Insert Arrangement
12S-3
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E12S3PF26F42
Zoro #
G907553088
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Termination Method
Solder
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Insert Arrangement
12S-3
Operating Voltage DC
700
Contact Style
Pin
Insert Material
Neoprene
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Connector Style
Receptacle
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.