Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216S PIN PLUG

  • Mfr # CA3106F12S3PF80F0

  • Zoro # G707554186


product price: $56.29
/ea

Key Features

Contact Size
2#16
Contact Style
Pin
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3106F12S3PF80F0
Zoro #
G707554186
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Contact Style
Pin
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
12S-3
Mounting Type
Cable
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.