Zoro Homepage

ER 2C 216S PIN PLUG

  • Mfr # CA3106F16S4P

  • Zoro # G607554163


product price: $65.45
/ea

Key Features

No. of Contacts
2
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F16S4P
Zoro #
G607554163
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

No. of Contacts
2
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
1250
Specification
MIL-DTL-5015 Type
Insert Arrangement
16S-16
Insert Material
Neoprene
Connector Type
Connector Circular
Amperage Rating
13A
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.