Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 2C 216S PIN PLUG

  • Mfr # CA3106F16S4PF42

  • Zoro # G407554189


product price: $31.85
/ea

Key Features

Contact Style
Pin
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Contact Size
2#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F16S4PF42
Zoro #
G407554189
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16

Details

Contact Style
Pin
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Insert Arrangement
16S-16
Insert Material
Neoprene
Amperage Rating
13A
Connector Style
Plug
Termination Method
Solder
Operating Voltage DC
1250
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.