
ER 2C 216S PIN PLUG
Mfr # CA3106R10SL4PF42
Zoro # G807554116
product price: $34.59
/eaKey Features
Mounting Type
Cable
Connector Style
Plug
Contact Size
2#15S
Insert Arrangement
10SL-4
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106R10SL4PF42
Zoro #
G807554116
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#15S
Details
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
10SL-4
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
2
Amperage Rating
13A
Operating Voltage DC
700
Contact Style
Pin
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.